£839.00
Ex VAT
£1006.80
Inc VAT
15 Variations Available
Product Details
Product Specification
Cubio storage bench, 1500mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick lino worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 3 drawers, finished in hardwearing epoxy polyester powdercoat.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 41002167.11V |
Number of Drawers | 3 |
Number of Shelves | 2 |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 1500mm |
Series | Cubio |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Lino |