Bott

CUBIO STORAGE BENCH 1578-3.22 WITH LINO WORKTOP-LIGHT/ANTH GREY

SKU:

BOT4050474R

MPN:

41002170.19V

£879.00

Ex VAT

£1054.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio storage bench, 1500mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick lino worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Complete with 3 drawers, finished in hardwearing epoxy polyester powdercoat.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    41002170.19V

    Number of Drawers

    3

    Number of Shelves

    2

    Overall Depth

    750mm

    Overall Height

    840mm

    Overall Width

    1500mm

    Series

    Cubio

    Type

    Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Lino