Bott

CUBIO STORAGE BENCH 2078-3.6 WITH LINO WORKTOP-LIGHT/ANTH GREY

SKU:

BOT4050473A

MPN:

41002066.19V

£1249.00

Ex VAT

£1498.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio storage benches available in a variety of colours and finishes. Height 840mm, depth 750mm.


    Available in different combinations, of drawers, cupboards and shelves.


    Finished in an epoxy polyester powdercoat.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Anthracite Grey

    ECLASS Code

    21100201

    MFR Part No.

    41002066.19V

    Number of Cupboards

    2

    Number of Drawers

    5

    Overall Depth

    750mm

    Overall Height

    840mm

    Overall Width

    2000mm

    Series

    Cubio

    Type

    Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Lino