£477.00
Ex VAT
£572.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio storage benches available in a variety of colours and finishes. Height 840mm, depth 750mm.
Available in different combinations, of drawers, cupboards and shelves.
Finished in an epoxy polyester powdercoat.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 41002006.11V |
Number of Cupboards | 1 |
Number of Drawers | 1 |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 750mm |
Series | Cubio |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Lino |