£869.00
Ex VAT
£1042.80
Inc VAT
Product Details
Product Specification
Heavy duty benches with welded tubular steel frameworks and tough 40mm thick multiplex worktops. The integrated storage units feature lockable cupboards and 75kg UDL capacity per drawers with 100% extension. All benches are supplied fully assembled ready for immediate use. Benches are 750mm deep and 840mm high.
Width 1500mm
2x 150mm drawer,
2x 350mm cupboards.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Grey |
EAN | 4025002828113 |
ECLASS Code | 21100201 |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 1500mm |
Series | Cubio |
Type | Storage bench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |