£1139.00
Ex VAT
£1366.80
Inc VAT
Product Details
Product Specification
Width 1500mm
4x 150mm drawers,
2x 200mm drawers.
Mobile storage benches with 125mm diameter castors.
300kg UDL total combined load capacity.
Worktops: Mpx. (Laminated beach ply.)
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Grey |
EAN | 4025002838846 |
ECLASS Code | 21100201 |
MFR Part No. | 41002106.11v |
Number of Drawers | 6 |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 1500mm |
Series | Cubio |
Type | Storage bench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |