£397.00
Ex VAT
£476.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Cubio framework bench, 1500 mm (W) x 750 mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust rigid frame with up to 1200 kg load capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.
Attribute | Value |
---|---|
Brand | Bott |
ECLASS Code | 21100201 |
Load Capacity | 1200kg |
MFR Part No. | 41003087.16V |
Series | Cubio |
UNSPSC Code | 24102006 |