£409.00
Ex VAT
£490.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Cubio height adjustable framework bench, 1500mm (W) x 750mm (D) x 740 - 1140mm (H), supplied with a 40mm thick mpx worktop and full base shelf. Constructed of robust rigid frame with up to 1200 kg load capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 41003504.16V |
Number of Shelves | 1 |
Overall Depth | 750mm |
Overall Height | 740 to 1140mm |
Overall Width | 750mm |
Series | Cubio |
Type | Workstand |
UNSPSC Code | 24102006 |
Worktop Finish | Lino |