Bott

CUBIO WORKSTAND 2078 WITH MPXWORKTOP FULL SHELF-LIGHT GREY

SKU:

BOT4050478Y

MPN:

41003505.16V

£459.00

Ex VAT

£550.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Cubio height adjustable framework bench, 1500mm (W) x 750mm (D) x 740 - 1140mm (H), supplied with a 40mm thick mpx worktop and full base shelf. Constructed of robust rigid frame with up to 1200 kg load capacity. Finished in hardwearing RAL 7035 (light grey) epoxy polyester powdercoat.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    41003505.16V

    Number of Shelves

    1

    Overall Depth

    750mm

    Overall Height

    740 to 1140mm

    Overall Width

    750mm

    Series

    Cubio

    Type

    Workstand

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex