£329.00
Ex VAT
£394.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Cubio workstand, with 3 x 50kg U.D.L 100% extension drawers, fitted with drawer blocking and safety locks. Dimensions - 750mm (W) x 750mm (D) x 840mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust housing with a total load capacity of 300 kg. Finished in hardwearing epoxy polyester powdercoat, fitted with 4 x 125mm swivel castors.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
Load Capacity | 300kg |
MFR Part No. | 41003012.16V |
Number of Drawers | 3 |
Overall Depth | 750mm |
Overall Height | 740 to 1150mm |
Overall Width | 750mm |
Series | Cubio |
Type | Workstand |
UNSPSC Code | 24102006 |
Worktop Finish | Lino |