£497.00
Ex VAT
£596.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Cubio framework bench, 750mm (W) x 750mm (D) x 840 mm (H), supplied with a 40mm thick mpx worktop or Lino worktop and 1 x drawer with 75kg U.D.L capacity. Constructed of robust rigid frame with up to 1200 kg load capacity. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat. Drawers fitted with ergonomic handles, blocking mechanisims and 100% extension drawer slides.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 41003521.11V |
Number of Drawers | 1 |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 750mm |
Series | Cubio |
Type | Workstand |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |