£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
The STANLEY® FATMAX® EXPRESS™ Folding Workbench has been ergonomically designed to provide a strong, portable working surface with substantial material holding capacity that can be set-up instantly.
Features and Benefits
• Steady metal legs support up to 450kg
• Large 80cm x 60cm work surface suitable for a variety of applications
• Quick collapsible design & carry handles allow hassle-free set-up, storage & transportation
• Compatible with both horizontal & vertical clamps of all sizes for all-round versatility
• Designed with x-shaped grooves and 'dog bench' holes for quick clamping at any angle of metal, wood or plastic
Typical Applications
• Industrial
• Tradesperson
• On site
Notes
• Compatible with the STANLEY® FATMAX® Trigger Clamp series
Attribute | Value |
---|---|
Brand | Stanley |
Colour | Black |
ECLASS Code | 21100201 |
Load Capacity | 450kg |
MFR Part No. | FMST1-75672 |
Overall Depth | 600mm |
Overall Width | 800mm |
Series | EXPRESS™ |
Type | Mobile Work Centre |
UNSPSC Code | 24102006 |