SKU:
BCH4053618L
MPN:
0601B12100
£297.00
Ex VAT
£356.40
Inc VAT
Product Details
Product Specification
Unlimited flexibility - The new mobility concept for benchtop tools
Features:
• Length of work bench 1044mm.
• Length of work bench extended 2504mm.
• Dimensions of table when folded up 1220 x 710 x 650 mm
• Double the benefit: a means of transport and a work bench in one.
• Easy to assemble and dismantle with only one lever movement, without having to remove the benchtop tool.
• Large rubber tyres for convenient transport, even on uneven construction site terrain.
• Robust steel construction for high level of work safety and long lifetime.
• Excellent stability on any surface due to height-adjustable feet
Attribute | Value |
---|---|
Brand | Bosch |
EAN | 3165140526104 |
ECLASS Code | 21100201 |
MFR Part No. | 0 601 B12 100 |
UNSPSC Code | 24102006 |