£779.00
Ex VAT
£934.80
Inc VAT
4 Variations Available
Product Details
Product Specification
• Made from Multiplex (Wooden) Top
• Fixed Leg/Height: 800mm
• Max. Load: 500kg
Attribute | Value |
---|---|
Brand | Treston |
ECLASS Code | 21100201 |
MFR Part No. | WSB722-MPF |
Overall Depth | 750mm |
Overall Height | 800mm |
Overall Width | 2250mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |