SKU:
TRT4051015Y
MPN:
WSB710-S1A
£569.00
Ex VAT
£682.80
Inc VAT
4 Variations Available
Product Details
Product Specification
• Material: Steel Top (1.5mm)
• Adjustable Height: 750mm - 1000mm
• Max. Load: 750kg for WSB720-S1A & WSB710-S1A
• Max. Load: 500kg for WSB722-S1A & WSB720-S1A
Attribute | Value |
---|---|
Brand | Treston |
ECLASS Code | 21100201 |
MFR Part No. | WSB710-S1A |
Overall Depth | 750mm |
Overall Width | 1000mm |
Type | Height Adjustable Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Steel |