noscriptHeavy Duty Steel Top 1.5mm Fixed Height Workshop Benches | Cromwell Tools

Treston

Heavy Duty Steel Top 1.5mm Fixed Height Workshop Benches

4 Variations

• Material: Steel Top (1.5mm)
• Fixed Leg/Height: 800mm
• Max. Load: 750kg for WSB715-S1F & WSB710-S1F
• Max. Load: 500kg for WSB722-S1F & WSB720-S1F