£559.00
Ex VAT
£670.80
Inc VAT
4 Variations Available
Product Details
Product Specification
• Material: Vinyl Top with Plastic Edges
• Fixed Height: 800mm
• Max. Load: 500kg
Attribute | Value |
---|---|
Brand | Treston |
ECLASS Code | 21100201 |
MFR Part No. | WSB715-VPF |
Overall Depth | 750mm |
Overall Width | 1500mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Vinyl |