SKU:
TRT4051016H
MPN:
WSB710-VSA
£639.00
Ex VAT
£766.80
Inc VAT
4 Variations Available
Product Details
Product Specification
• Material: Vinyl Top with Steel Edges
• Adjustable Height: 750mm - 1000mm
• Max. Load: 750kg for WSB710-VSA & WSB715-VSA
• Max. Load: 500kg for WSB722-VSA & WSB720-VSA
Attribute | Value |
---|---|
Brand | Treston |
ECLASS Code | 21100201 |
MFR Part No. | WSB710-VSA |
Overall Depth | 750mm |
Overall Width | 1000mm |
Type | Height Adjustable Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Vinyl |