£799.00
Ex VAT
£958.80
Inc VAT
4 Variations Available
Product Details
Product Specification
• Material: Vinyl Top with Steel Edges
• Fixed Leg/Height: 800mm
• Max. Load: 750kg for WSB710-VSF & WSB715-VSF
• Max. Load: 500kg for WSB722-VSF & WSB720-VSF
Attribute | Value |
---|---|
Brand | Treston |
ECLASS Code | 21100201 |
MFR Part No. | WSB722-VSF |
Overall Depth | 750mm |
Overall Width | 2250mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Vinyl |