£1129.00
Ex VAT
£1354.80
Inc VAT
35 Variations Available
Product Details
Product Specification
Our Express Heavy Duty Workbench Kits offer robust solutions for industrial, engineering, or manufacturing environments with quick delivery in just 5 days. These fully welded benches ensure durability and reliability for heavy-duty applications. Available in various configurations with above and below workbench accessories, they cater to diverse needs. Featuring a workshop bench weight load of 1200 kg, they provide ample support for various tasks. The powder-coated graphite grey framework ensures longevity, while the choice of Laminate and Solid Beech worktops offers versatility. With options like single drawer, cupboards, and triple drawer units, they enhance organization and efficiency in assembly, production areas, or warehouses.
Features and Benefits
• Fully welded construction ensures maximum durability
• Workshop bench weight load of 1200 kg supports heavy-duty tasks
• Powder-coated graphite grey framework provides long-lasting protection
• Versatile configurations with above and below workbench accessories
• Choice of Laminate and Solid Beech worktops allows for customization
Attribute | Value |
---|---|
Brand | QMP |
Colour | Grey |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | BJ841275PX5A |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Laminate |