QMP

HEAVY DUTY WORKBENCH KIT C ABOVE & BELOW ACCS

SKU:

QMP4055575J

MPN:

BJ841575PX5B

£1269.00

Ex VAT

£1522.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Our Express Heavy Duty Workbench Kits offer robust solutions for industrial, engineering, or manufacturing environments with quick delivery in just 5 days. These fully welded benches ensure durability and reliability for heavy-duty applications. Available in various configurations with above and below workbench accessories, they cater to diverse needs. Featuring a workshop bench weight load of 1200 kg, they provide ample support for various tasks. The powder-coated graphite grey framework ensures longevity, while the choice of Laminate and Solid Beech worktops offers versatility. With options like single drawer, cupboards, and triple drawer units, they enhance organization and efficiency in assembly, production areas, or warehouses.


    Features and Benefits
    • Fully welded construction ensures maximum durability
    • Workshop bench weight load of 1200 kg supports heavy-duty tasks
    • Powder-coated graphite grey framework provides long-lasting protection
    • Versatile configurations with above and below workbench accessories
    • Choice of Laminate and Solid Beech worktops allows for customization


    Product Specification
    Attribute
    Value

    Brand

    QMP

    Colour

    Grey

    ECLASS Code

    21100201

    Material

    Steel

    MFR Part No.

    BJ841575PX5B

    Type

    Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Laminate