£1809.00
Ex VAT
£2170.80
Inc VAT
Product Details
Product Specification
This versatile workbench is ideal for assembly, production, and light industrial engineering, offering a stable, organised workspace. It features height-adjustable feet for easy levelling and a powder-coated light grey framework. Multiple kits and configurations are available, including single drawer, cupboards, and triple drawer units with grey carcass and blue fronts. With a standard height of 840mm, the workbench is delivered in a knock-down form for easy on-site assembly. Worktops come in laminate and solid beech, and it supports a 250kg weight load.
Features and Benefits
• Ideal for assembly, production, and light industrial engineering
• Height adjustable feet for easy leveling
• Powder-coated light grey framework
• Multiple kits and configurations available
• Single drawer, cupboards, and triple drawer units with grey carcass and blue fronts
• Standard height of 840mm
• Delivered in knock-down form for easy on-site assembly
• Worktops available in laminate and solid beech
• Supports a 250kg weight load
Attribute | Value |
---|---|
Brand | QMP |
Colour | Blue/Grey |
ECLASS Code | 21100201 |
Load Capacity | 250kg |
Material | Steel |
MFR Part No. | BJ841875B12C |
Number of Cupboards | 1 |
Number of Drawers | 3 |
Number of Shelves | 2 |
Overall Height | 1800mm |
Overall Width | 750mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Laminated Chipboard |