£1439.00
Ex VAT
£1726.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
This range of electric desks are versatile, being suitable for a variety of tasks in numerous industrial environments. They feature quick, silent and wide height adjustment achieved through a motor adjustment method.
Features and Benefits
• Motor adjustable
• Epoxy powder-coated steel frame
• Low pressure laminated chipboard bench top
• Versatile
Typical Applications
• Ideal for use in various industrial settings
Attribute | Value |
---|---|
Brand | Treston |
Colour | Grey |
ECLASS Code | 21100201 |
Load Capacity | 200kg |
Material | Steel |
MFR Part No. | TED811-41 |
Number of Cupboards | 0 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Overall Depth | 800mm |
Overall Height | 1270mm |
Overall Width | 1100mm |
Type | Height Adjustable Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Laminated Chipboard |