Treston

Height Adjustable Workbench, Grey, 1270mm x 1800mm x, 800mm

SKU:

TRT4051080H

MPN:

TED818-49

£2019.00

Ex VAT

£2422.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This range of electric ESD desks are versatile, being suitable for a variety of tasks in numerous industrial environments. They feature quick, silent and wide height adjustment achieved through a motor adjustment method, and a semi-conductive bench top.


    Features and Benefits
    • Motor adjustable
    • Epoxy powder-coated steel frame
    • Semi-conductive laminated chipboard
    • Versatile
    • ESD


    Typical Applications
    • Ideal for use in various industrial settings


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Treston

    Colour

    Grey

    ECLASS Code

    21100201

    Load Capacity

    200kg

    Material

    Steel

    MFR Part No.

    TED818-49

    Number of Cupboards

    0

    Number of Drawers

    0

    Number of Shelves

    1

    Overall Depth

    800mm

    Overall Height

    1270mm

    Overall Width

    1800mm

    Type

    Height Adjustable Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Semi-Conductive Laminated Chipboard