£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Lockable storage cabinet with two shelves.
Max shelf capacity: 20kg.
Max cabinet capacity: 150kg.
Weight: 27.0kg.
Attribute | Value |
---|---|
Brand | Senator |
Colour | Grey |
EAN | 5036140160200 |
ECLASS Code | 21100201 |
MFR Part No. | SEN-405-5020K |
Overall Depth | 508mm |
Overall Height | 852mm |
Overall Width | 838mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | 20mm Beech |