Bott

Mobile Welded Bench

2 Variations

Heavy duty steel framework with rear upstand
125mm diameter castors
Full depth steel base shelf with a 75kg U.D.L
Steel top models 910mm high, Mpx top models 930mm high
All models 600mm deep
Benches supplied assembled ready to use
Powdercoat RAL7035 grey finish
Built to last 10 year guarantee

Multiplex Worktop
20mm resin bonded layered beech ply with cross laminated construction.
A tough general duty worktop suitable for most applications.