noscriptGPC Packing Bench, Blue, 1525mm x 760mm MB156M | Cromwell Tools

GPC

Packing Bench, Blue, 1525mm x 760mm

SKU:

GPC8315750K

MPN:

MB156M

£819.00

Ex VAT

£982.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • Complete with 2 Reel Holders

    • 25mm thick MDF worktop and lower shelf

    • Worktop Height: 915mm

    • Upper storage shelf - 200mm deep

    • Height: 1525mm

    • Depth of lower shelf: 350mm


    Product Specification
    Attribute
    Value

    Brand

    GPC

    Colour

    Blue

    ECLASS Code

    21100201

    MFR Part No.

    MB156M

    Number of Shelves

    2

    Overall Height

    1525mm

    Overall Width

    760mm

    Type

    Packing Bench

    UNSPSC Code

    24102006

    Worktop Finish

    MDF