£1139.00
Ex VAT
£1366.80
Inc VAT
13 Variations Available
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | GPC |
Colour | Grey |
ECLASS Code | 21100201 |
MFR Part No. | PR159L |
Overall Depth | 900mm |
Overall Height | 940mm |
Type | Modular Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Vinyl |