£1089.00
Ex VAT
£1306.80
Inc VAT
2 Variations Available
Product Details
Product Specification
A heavy duty range of workbenches designed to offer either individual units or indefinite lengths of benching to suit individual requirements.
Available up to 1500mm deep to enable working from both sides.
Working height is adjustable in 25mm increments up to a maximum height of 940mm.
Standard working height is 840mm.
Load Capacity: 1000kg evenly distributed
Attribute | Value |
---|---|
Brand | GPC |
Colour | Grey |
ECLASS Code | 21100201 |
MFR Part No. | PR222M |
Overall Depth | 1200mm |
Overall Height | 940mm |
Type | Modular Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | MDF |