noscriptGPC PRE59P Modular Bench Extension, Plywood, 1500mm x 900mm PRE59P | Cromwell Tools

GPC

PRE59P Modular Bench Extension, Plywood, 1500mm x 900mm

SKU:

GPC4056545N

MPN:

PRE59P

£929.00

Ex VAT

£1114.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    • A heavy duty range of workbenches designed to offer either individual units or indefinite lengths of benching to suit individual requirements

    • Available up to 1500mm deep to enable working from both sides

    • Working height is adjustable in 25mm increments up to a maximum height of 940mm

    • Standard working height is 840mm

    • Load Capacity: 1000kg evenly distributed


    Product Specification
    Attribute
    Value

    Brand

    GPC

    Colour

    Grey

    ECLASS Code

    21100201

    MFR Part No.

    PRE59P

    Overall Depth

    900mm

    Overall Height

    940mm

    Type

    Modular Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Plywood