QMP

S/TOP WORKSTATION C/W CUPBOARD 1060x1000x460mm

SKU:

CTL4052235E

MPN:

TLS1010464LX

£389.00

Ex VAT

£466.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Robustly constructed, fully welded steel frame work ideal for tough environments with a range of accessories both above and below the workstation. The compact design recognises the pressure on factory workspace but still allows the team leader to have a workstation with everything they need. Ideal for standing at to improve health and fitness, but can be used in conjunction with industrial stools or chairs.


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    QMP

    Colour

    Blue Grey

    ECLASS Code

    21100201

    Overall Depth

    1000mm

    Overall Height

    1060mm

    Overall Width

    460mm

    Type

    Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Steel