£569.00
Ex VAT
£682.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Robustly constructed, fully welded steel frame work ideal for tough environments with a range of accessories both above and below the workstation. The compact design recognises the pressure on factory workspace but still allows the team leader to have a workstation with everything they need. Ideal for standing at to improve health and fitness, but can be used in conjunction with industrial stools or chairs.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | QMP |
Colour | Blue Grey |
ECLASS Code | 21100201 |
Overall Depth | 1000mm |
Overall Height | 1060mm |
Overall Width | 460mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Steel |