noscriptSquare Tube Industrial Workbench | Cromwell Tools

QMP

Square Tube Industrial Workbench

6 Variations

Square Tube Industrial Work Benches:
-Industrial workbenches design for general purpose use constructed from welded tubular steel
-Suitable for numerous light engineering applications in assembly and production environments
-Available with 4 worktop options: Laminate, MFC, Lino or Beech
-Features square leg frames and worktop support channels for strength and rigidity in use
-Two support beams run across the bottom of the bench to prevent unwanted sideways movement
-Drawers and cupboards can be located in any position along the length of the workbench
-Fitted with height adjustable levelling feet fitted as standard
-Airflow drilled inwards so no nuts are required when bolting together
-Workbenches are 840mm high as standard
-Choice of widths and depths available
-Maximum Load Capacity: 250kg UDL
-Manufactured in the UK

Laminate Worktop:
-A tough 20mm thick worktop suitable for every day, general purpose use
-Easy to keep clean and wipe down after use
-Good resistance to oil, grease, weak acids and mild alkalis