£689.00
Ex VAT
£826.80
Inc VAT
36 Variations Available
Product Details
Product Specification
This range of Square Tube Workbench Kits are perfect for use in assembly, production, and light engineering. These hard-wearing worktops are made of laminate and solid beech with powder-coated light grey framework.
Alongside a weight load of 250kg and a standard height of 840mm available, they are delivered with easy self- assembly in mind.
Features and Benefits
• Height adjustable feet for easy levelling
• Delivered in knock down form for easy assembly
• Full range to choose from to suit your needs
Attribute | Value |
---|---|
Brand | QMP |
Colour | Blue/Grey |
ECLASS Code | 21100201 |
Load Capacity | 250kg |
Material | Steel |
MFR Part No. | BQ841275BX2A |
Number of Cupboards | 1 |
Number of Drawers | 1 |
Number of Shelves | 0 |
Overall Depth | 750mm |
Overall Height | 840mm |
Overall Width | 1200mm |
Type | Work Bench |
UNSPSC Code | 24102006 |
Worktop Finish | Beech |