QMP

SQUARE TUBE WORKBENCH KIT F ABOVE & BELOW ACCS

SKU:

QMP4058355L

MPN:

BQ841575P11B

£1539.00

Ex VAT

£1846.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This range of Square Tube Workbench Kits are perfect for use in assembly, production, and light engineering. These hard-wearing worktops are made of laminate and solid beech with powder-coated light grey framework.
    Alongside a weight load of 250kg and a standard height of 840mm available, they are delivered with easy self- assembly in mind.


    Features and Benefits
    • Height adjustable feet for easy levelling
    • Delivered in knock down form for easy assembly
    • Full range to choose from to suit your needs


    Product Specification
    Attribute
    Value

    Brand

    QMP

    Colour

    Blue/Grey

    ECLASS Code

    21100201

    Load Capacity

    250kg

    Material

    Steel

    MFR Part No.

    BQ841575P11B

    Number of Cupboards

    1

    Number of Drawers

    3

    Number of Shelves

    1

    Overall Depth

    750mm

    Overall Height

    840mm

    Overall Width

    1500mm

    Type

    Work Bench

    UNSPSC Code

    24102006

    Worktop Finish

    Laminate