£579.00
Ex VAT
£694.80
Inc VAT
9 Variations Available
Product Details
Product Specification
General workshop bench suitable for use in assembly, production and light engineering.
Height adjustable feet for easy leveling.
Powder coated light grey framework.
MFC, Linoleum, Beech and Laminate worktop options available.
Attribute | Value |
---|---|
Brand | QMP |
ECLASS Code | 21100201 |
MFR Part No. | BQ841890BLXX |
Overall Depth | 900mm |
Overall Height | 840mm |
Overall Width | 1800mm |
Type | Worktop |
UNSPSC Code | 24102006 |
Worktop Finish | Beech |