SKU:
BOT4051693B
MPN:
16931101.16
£719.00
Ex VAT
£862.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Freestanding workstations that enable the creation of easily identifiable, central locations for information and updates, as well as storage for essential items, within the workplace. Choose from static or mobile in a range of designs, including rear magnetic panels, monitor housings and storage drawers.
Features and Benefits
• Fully lockable, allowing for safe storage of information and essential items
• Supplied flat packed for easy self assembly
Notes
• Drawers have a U.D.L. capacity of 15kg and shelves have a U.D.L. capacity of 30kg
Attribute | Value |
---|---|
Brand | Bott |
Colour | Blue Light Grey |
ECLASS Code | 21100201 |
Material | Steel |
MFR Part No. | 16931101.16 |
Number of Cupboards | 0 |
Number of Drawers | 2 |
Number of Shelves | 1 |
Overall Depth | 600mm |
Overall Height | 1820mm |
Overall Width | 1600mm |
Series | Verso |
Type | Static Workstation |
UNSPSC Code | 24102006 |
Worktop Finish | Powder Coated |