Bott

Verso 700 x 600 x 930mm Mobile Workstation and Cupboard - Light Grey/Blue

SKU:

BOT4050317K

MPN:

16922202.11

£419.00

Ex VAT

£502.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Constructed from steel section framework. Complete with 30mm MPX or Lino worktop and 100mm diameter castors. The mobile workstations are also complete with single door suspended cupboard with a 75kg U.D.L capacity shelf. Finished in hardwearing epoxy polyester powder coating.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    16922202.11

    Number of Cupboards

    1x400mm

    Number of Drawers

    0

    Number of Shelves

    1

    Overall Depth

    600mm

    Overall Height

    930mm

    Overall Width

    700mm

    Series

    Verso

    Type

    Mobile Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    Multiplex