SKU:
BOT4050317B
MPN:
16922200.11
£437.00
Ex VAT
£524.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Constructed from steel section framework. Complete with 30mm MPX or Lino worktop and 100mm diameter castors. The mobile workstations are also complete with single drawer with a 75kg U.D.L and are finished in hardwearing epoxy polyester powder coating.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16922200.11 |
Number of Cupboards | 0 |
Number of Drawers | 1 |
Number of Shelves | 0 |
Overall Depth | 600mm |
Overall Height | 930mm |
Overall Width | 700mm |
Series | Verso |
Type | Mobile Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |