£569.00
Ex VAT
£682.80
Inc VAT
12 Variations Available
Product Details
Product Specification
Constructed of sheet steel with a hardwearing powder coated finish and 30mm worktop available in various materials. Images are for illustration purposes only.HEight is adjustable from 780-930mm.
Features and Benefits
• Sheet metal construction makes for a durable product
• Metal components are finished in an epoxy powder coated paint to bolster resistance to wear and tear
• Worktop available in varying materials to suit your preferences
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16922007.16 |
Number of Cupboards | 0 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Overall Depth | 600mm |
Overall Height | 780 930mm |
Overall Width | 2000mm |
Series | Verso |
Type | Height Adjustable Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Lino |