Bott

Verso Bench 2000x800x780mm ESD Worktop - Light Grey

SKU:

BOT4050316R

MPN:

16922031.16

£829.00

Ex VAT

£994.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Constructed of sheet steel with a hardwearing powder coated finish and 30mm worktop available in various materials. Images are for illustration purposes only.HEight is adjustable from 780-930mm.


    Features and Benefits
    • Sheet metal construction makes for a durable product
    • Metal components are finished in an epoxy powder coated paint to bolster resistance to wear and tear
    • Worktop available in varying materials to suit your preferences


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    MFR Part No.

    16922031.16

    Number of Cupboards

    0

    Number of Drawers

    0

    Number of Shelves

    1

    Overall Depth

    800mm

    Overall Height

    780 930mm

    Overall Width

    2000mm

    Series

    Verso

    Type

    Height Adjustable Workbench

    UNSPSC Code

    24102006

    Worktop Finish

    ESD