£427.00
Ex VAT
£512.40
Inc VAT
8 Variations Available
Product Details
Product Specification
Cantilever benches with 20mm MPX or MFC worktops. Constructed from sheet steel with a hardwearing powder coated finish.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16922311.16 |
Number of Cupboards | 0 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Overall Depth | 600mm |
Overall Height | 930mm |
Overall Width | 2000mm |
Series | Verso |
Type | Cantilever Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | MFC |