SKU:
BOT4050312N
MPN:
16921615.11
£497.00
Ex VAT
£596.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Verso height adjustable framework benches with 30mm Lino worktops. The benches are constructed from robust rigid frame and are finished with a hardwearing powder coating. Complete with 1x 475mm cupboard and 1 shelf with 60kg U.D.L capacity.
Height adjustable range: 780-930mm.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16921615.11 |
Number of Cupboards | 1 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Overall Depth | 600mm |
Overall Height | 930mm |
Overall Width | 700mm |
Series | Verso |
Type | Height Adjustable Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Lino |