SKU:
BOT4050311T
MPN:
16921600.19
£337.00
Ex VAT
£404.40
Inc VAT
4 Variations Available
Product Details
Product Specification
Verso height adjustable framework benches with 30mm MPX worktops. The benches are constructed from robust rigid frame and are finished with a hardwearing powder coating. Supplied with 1x 175mm drawer with 60kg U.D.L. and 100% extending roller bearing slides.
Height adjustable range: 780-930mm.
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Anthracite Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16921600.19 |
Number of Cupboards | 0 |
Number of Drawers | 1 |
Number of Shelves | 0 |
Overall Depth | 600mm |
Overall Height | 930mm |
Overall Width | 700mm |
Series | Verso |
Type | Height Adjustable Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Multiplex |