SKU:
BOT4050320N
MPN:
16923012.24
£619.00
Ex VAT
£742.80
Inc VAT
48 Variations Available
Product Details
Product Specification
Verso height adjustable storage benches with 30mm MPX worktops. Constructed with robust rigid frames that have up to 600kg load capacity. The benches are finished with a hard wearing powder coating. Complete with various combinations of drawers and cupboards that come fitted with a 3 point lock. Drawers have a 75kg U.D.L. and 100% extending roller bearing slides, shelves also have a 75kg U.D.L.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey Red |
ECLASS Code | 21100201 |
Material | Sheet Steel |
MFR Part No. | 16923012.24 |
Number of Drawers | 3 |
UNSPSC Code | 24102006 |