Bott

Verso Height Adjustable Storage Bench 1500x600x830-930mm - Light Grey

SKU:

BOT4050320L

MPN:

16923012.16

£619.00

Ex VAT

£742.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Verso height adjustable storage benches with 30mm MPX worktops. Constructed with robust rigid frames that have up to 600kg load capacity. The benches are finished with a hard wearing powder coating. Complete with various combinations of drawers and cupboards that come fitted with a 3 point lock. Drawers have a 75kg U.D.L. and 100% extending roller bearing slides, shelves also have a 75kg U.D.L.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Light Grey

    ECLASS Code

    21100201

    Material

    Sheet Steel

    MFR Part No.

    16923012.16

    Number of Drawers

    3

    UNSPSC Code

    24102006