SKU:
BOT4050353X
MPN:
16927100.24
£1029.00
Ex VAT
£1234.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Verso maintenance trolleys available with ten drawers. The trolleys are topped with a 30mm lino worktop and are constructed from reinforced, welded sheet steel housings with a hard wearing powder coated finish. All verso maintenance trolleys are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16927100.24 |
Number of Cupboards | 0 |
Number of Drawers | 10 |
Number of Shelves | 0 |
Overall Depth | 550mm |
Overall Height | 980mm |
Overall Width | 1050mm |
Series | Verso |
Type | Mobile Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Lino |