Bott

Verso Maintenance Trolley with 7 Drawers 1 Cupboard Top Tray Mat

SKU:

BOT4050355M

MPN:

16927128.19

£829.00

Ex VAT

£994.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Verso maintenance trolleys available with seven drawers, one cupboard with internal shelf, top tray and mat. The trolleys come complete with top tray and mat and are constructed from reinforced, welded sheet steel housings with a hard wearing powder coated finish. All verso maintenance trolleys are fitted with drawer blocking preventing accidental opening and include 125mm diameter castors, 2 with brakes and give a maximum load capacity of 200kg.


    Product Specification
    Attribute
    Value

    Brand

    Bott

    Colour

    Anthracite Grey

    ECLASS Code

    21100201

    MFR Part No.

    16927128.19

    Number of Cupboards

    1

    Number of Drawers

    7

    Number of Shelves

    1

    Overall Depth

    550mm

    Overall Height

    980mm

    Overall Width

    1050mm

    Series

    Verso

    Type

    Mobile Workbench

    UNSPSC Code

    24102006