£31.99
Ex VAT
£38.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Lever arch file holder for 1050mm wide x 1650mm high model
Mobility kit for 650mm wide models
Built to last 10 year guarantee
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16928050.16 |
Number of Drawers | 1 |
Overall Depth | 550mm |
Overall Width | 1050mm |
Series | Verso |
Type | Metal Shelf |
UNSPSC Code | 24102006 |
Worktop Finish | Steel |