£424.00
Ex VAT
£508.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Constructed of sheet steel with a hardwearing powder coated finish and 30mm worktop available in various materials. The base shelf has a U.D.L of 75kg. Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | Bott |
Colour | Light Grey |
ECLASS Code | 21100201 |
MFR Part No. | 16922103.16 |
Number of Cupboards | 0 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Overall Depth | 600mm |
Overall Height | 930mm |
Overall Width | 1000mm |
Series | Verso |
Type | Mobile Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | Lino |